Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 4" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2079

  • Zoro # G7854619


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2079
Zoro #
G7854619
UPC #
193005094812
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
4"
Plastic Length
36"
Nominal Size
4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.104/-0.044 in
Shape
Rectangular
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Water Absorption
0.25 %
Grade
Standard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
10.84 lb
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.