Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 5" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-2007

  • Zoro # G7850504


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2007
Zoro #
G7850504
UPC #
193005094034
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
5"
Plastic Length
36"
Nominal Size
5 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Water Absorption
0.25 %
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.091/-0.031 in
Friction Coefficient
0.2
Grade
Standard
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
9.68 lb
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 5 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.