Black Acetal Homopolymer Acetal Homopolymer Rod 1 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-ACB-395

  • Zoro # G100002581


product price:  $22.89
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 1/2 in
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-395
Zoro #
G100002581
UPC #
193005105709
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.043/-0.037 in
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1 1/2 in dia x 1 ft L
Plastic Length
12 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Type
Standard
UV Resistant
No
Friction Coefficient
0.2
Water Absorption Rating
Good
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Tensile Strength
9,600 psi
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Shape
Rod
Machinability
100 %
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Wear Factor
Excellent
Tensile Strength Rating
Good
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
1.161 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.