Black Acetal Homopolymer Acetal Homopolymer Rod 1 ft L, 2 1/4 in Dia.
Mfr # BULK-PR-ACB-423
Zoro # G700002615
product price:Â $51.79
/eaKey Features
Material
Acetal Homopolymer
Color
Black
Diameter
2 1/4 in
Tensile Strength (PSI)
9,600 psi
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PR-ACB-423
Zoro #
G700002615
UPC #
193005105983
Country of Origin
United States
Dimensions
Length
1 ft
Diameter
2 1/4 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
2 1/4 in dia x 1 ft L
Plastic Diameter
2 1/4 in
Plastic Diameter Tolerance
+0.072/-0.056 in
Description
Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.