Black Acetal Homopolymer Acetal Homopolymer Rod 1 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-ACB-318

  • Zoro # G300002886


product price:  $7.55
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
3/8 in
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-318
Zoro #
G300002886
UPC #
193005104931
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
3/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 1 ft L
Plastic Diameter Tolerance
+0.012/-0.009 in
Plastic Length
12 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Impact Strength Rating
Poor
Grade
Standard
UV Resistant
No
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Tensile Strength
9,600 psi
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Shape
Rod
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Impact Strength
1.2 ft-lb/in
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Machinability
100 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.073 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.