Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 1 in Dia.

  • Mfr # BULK-PR-ACB-368

  • Zoro # G500002884


product price:  $18.19
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 in
Tensile Strength (PSI)
9,600 psi
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-368
Zoro #
G500002884
UPC #
193005105433
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1 in
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.028/-0.025 in
Nominal Size
1 in dia x 2 ft L
Plastic Diameter
1 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Type
Standard
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Shape
Rod
Grade
Standard
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Flexural Modulus
Not Rated
Weight
1.032 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.