Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 1/4 in Dia.

  • Mfr # BULK-PR-ACB-305
  • Zoro # G700002844
product price: 
$
3.79
/ea
Sold in multiples of 5 for $18.95

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1/4 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-305
Zoro #
G700002844
UPC #
193005104801
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
24 in
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.009/-0.006 in
Nominal Size
1/4 in dia x 2 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Standard
Standards
Not Rated
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Machinability
100 %
Tensile Strength Rating
Good
Water Absorption
0.25 %
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Grade
Standard
Shape
Rod
Friction Coefficient
0.2
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.065 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews