Zoro Homepage

Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 3 in Dia.

  • Mfr # BULK-PR-ACB-445

  • Zoro # G400002625


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
3 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-445
Zoro #
G400002625
UPC #
193005106201
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
3 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
3 in dia x 2 ft L
Plastic Diameter
3 in
Plastic Length
24 in
Plastic Diameter Tolerance
+0.09/-0.075 in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.