Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-ACB-319

  • Zoro # G000002902


product price:  $5.75
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
3/8 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-319
Zoro #
G000002902
UPC #
193005104948
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
3/8 in
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 2 ft L
Plastic Diameter Tolerance
+0.012/-0.009 in
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Type
Standard
UV Resistant
No
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Water Absorption Rating
Good
Shape
Rod
Tensile Strength
9,600 psi
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Weight
0.145 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.