Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 7/16 in Dia.

  • Mfr # BULK-PR-ACB-326

  • Zoro # G000002889


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
7/16 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-326
Zoro #
G000002889
UPC #
193005105013
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
7/16 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
7/16 in
Nominal Size
7/16 in dia x 2 ft L
Plastic Diameter Tolerance
+0.014/-0.01 in
Plastic Length
24 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Type
Standard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Tensile Strength Rating
Good
UV Resistant
No
Impact Strength Rating
Poor
Water Absorption
0.25 %
Impact Strength
1.2 ft-lb/in
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Shape
Rod
Wear Factor
Excellent
Plastic Clarity
Opaque
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Weight
0.198 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 7/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.