Shop ZORO SELECT

Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-ACB-397
  • Zoro # G000002568

product price: 
$
72.89
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 1/2 in
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-397
Zoro #
G000002568
UPC #
193005105723
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1 1/2 in
Plastic Length
3 ft
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1 1/2 in dia x 3 ft L
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.043/-0.037 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Type
Standard
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Machinability
100 %
Water Absorption Rating
Good
Friction Rating
Very Slippery
Shape
Rod
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Grade
Standard
Tensile Strength Rating
Good
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
UV Resistant
No
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
3.483 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.