Shop ZORO SELECT

Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 1 1/4 in Dia.

  • Mfr # BULK-PR-ACB-383
  • Zoro # G200002597

product price: 
$
53.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 1/4 in
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-383
Zoro #
G200002597
UPC #
193005105587
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1 1/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1 1/4 in
Nominal Size
1 1/4 in dia x 3 ft L
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.034/-0.031 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Friction Coefficient
0.2
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Impact Strength Rating
Poor
Shape
Rod
Grade
Standard
UV Resistant
No
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Machinability
100 %
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength
9,600 psi
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Weight
2.419 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.