Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 1/2 in Dia.

  • Mfr # BULK-PR-ACB-334

  • Zoro # G500002822


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1/2 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-334
Zoro #
G500002822
UPC #
193005105099
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1/2 in
Plastic Length
3 ft
Nominal Size
1/2 in dia x 3 ft L
Plastic Diameter Tolerance
+0.016/-0.013 in
Plastic Diameter
1/2 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Standards
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Shape
Rod
Water Absorption
0.25 %
Plastic Clarity
Opaque
Water Absorption Rating
Good
Grade
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Machinability
100 %
Impact Strength Rating
Poor
UV Resistant
No
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.387 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.