Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 3 in Dia.
Mfr # BULK-PR-ACB-446
Zoro # G400002632
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Material
Acetal Homopolymer
Color
Black
Diameter
3 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PR-ACB-446
Zoro #
G400002632
UPC #
193005106218
Country of Origin
United States
Dimensions
Length
3 ft
Diameter
3 in
Plastic Diameter
3 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.09/-0.075 in
Nominal Size
3 in dia x 3 ft L
Plastic Length
3 ft
Description
Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.