Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 5/8 in Dia.

  • Mfr # BULK-PR-ACB-348
  • Zoro # G400002823
product price: 
$
14.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
5/8 in
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-348
Zoro #
G400002823
UPC #
193005105235
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
5/8 in
Plastic Length
3 ft
Nominal Size
5/8 in dia x 3 ft L
Plastic Diameter
5/8 in
Plastic Diameter Tolerance
+0.019/-0.016 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Standards
Not Rated
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Shape
Rod
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Water Absorption
0.25 %
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Grade
Standard
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Wear Factor
Excellent
Water Absorption Rating
Good
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
0.605 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews