Shop ZORO SELECT
See all product information
Create Account
Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 7/16 in Dia.
- Mfr # BULK-PR-ACB-327
- Zoro # G900002873
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Material
Acetal Homopolymer
Color
Black
Diameter
7/16 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PR-ACB-327
- Zoro #
- G900002873
- UPC #
- 193005105020
- Country of Origin
- United States
Dimensions
- Length
- 3 ft
- Diameter
- 7/16 in
- Plastic Diameter Tolerance
- +0.014/-0.01 in
- Plastic Length Tolerance
- Oversized/-1.000 in
- Plastic Length
- 3 ft
- Nominal Size
- 7/16 in dia x 3 ft L
- Plastic Diameter
- 7/16 in
Description
Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 7/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.