Black Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 3/4 in Dia.

  • Mfr # BULK-PR-ACB-356

  • Zoro # G000002834


product price:  $21.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
3/4 in
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-356
Zoro #
G000002834
UPC #
193005105310
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
3/4 in
Plastic Diameter
3/4 in
Nominal Size
3/4 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.022/-0.019 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Type
Standard
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Plastic Clarity
Opaque
Shape
Rod
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Impact Strength
1.2 ft-lb/in
Wear Factor
Excellent
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Grade
Standard
Water Absorption Rating
Good
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.161 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.