Black Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 7/16 in Dia.

  • Mfr # BULK-PR-ACB-328

  • Zoro # G900002880


product price:  $14.75
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
7/16 in
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-328
Zoro #
G900002880
UPC #
193005105037
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
7/16 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.014/-0.01 in
Nominal Size
7/16 in dia x 4 ft L
Plastic Diameter
7/16 in
Plastic Length
4 ft

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Machinability
100 %
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Shape
Rod
Corrosion and Chemical Resistance
Fair
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Weight
0.395 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 7/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.