Shop ZORO SELECT

Black Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 7/8 in Dia.

  • Mfr # BULK-PR-ACB-363
  • Zoro # G800002867

product price: 
$
36.39
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
7/8 in
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-ACB-363
Zoro #
G800002867
UPC #
193005105389
Country of Origin
United States
Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Shape
Rod
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.2
Tensile Strength Rating
Good
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Machinability
100 %
Metal Detectable
Not Metal Detectable
Weight
1.58 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Length
4 ft
Diameter
7/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
7/8 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.025/-0.022 in
Plastic Diameter
7/8 in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 7/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.