Black Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-ACB-322

  • Zoro # G000002896


product price:  $9.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
3/8 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-322
Zoro #
G000002896
UPC #
193005104979
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
3/8 in
Plastic Length
5 ft
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
3/8 in
Plastic Diameter Tolerance
+0.012/-0.009 in
Nominal Size
3/8 in dia x 5 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Impact Strength
1.2 ft-lb/in
Shape
Rod
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
UV Resistant
No
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Grade
Standard
Impact Strength Rating
Poor
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Machinability
100 %
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Weight
0.363 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.