Black Acetal Homopolymer Acetal Homopolymer Rod 6 ft L, 1 3/4 in Dia.

  • Mfr # BULK-PR-ACB-414

  • Zoro # G800002614


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 3/4 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-414
Zoro #
G800002614
UPC #
193005105891
Country of Origin
United States

Dimensions

Length
6 ft
Diameter
1 3/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
6 ft
Nominal Size
1 3/4 in dia x 6 ft L
Plastic Diameter
1 3/4 in
Plastic Diameter Tolerance
+0.049/-0.044 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Grade
Standard
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Shape
Rod
Machinability
100 %
Friction Coefficient
0.2
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Impact Strength
1.2 ft-lb/in
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
9.482 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.