Zoro Homepage

Black Acetal Homopolymer Rod 4 ft L, 2 in Dia.

  • Mfr # BULK-PR-ACB-419

  • Zoro # G000425565


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Black
Length
4 ft
Diameter
2 in
Tensile Strength (PSI)
9,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-419
Zoro #
G000425565
UPC #
193005105945
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
2 in
Plastic Diameter
2 in
Plastic Length
4 ft

Details

Item
Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Type
Standard
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Grade
Standard
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Impact Strength
1.2 ft lb/in
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Shape
Rod
Rockwell Hardness
94 HRM

Description

Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 in, Black, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft lb/in, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.