Black Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 1/4 in Dia.

  • Mfr # BULK-PR-ACB-308

  • Zoro # G000002865


product price:  $9.65
/ea
Sold in multiples of 2 for $19.30

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1/4 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-308
Zoro #
G000002865
UPC #
193005104832
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
1/4 in
Plastic Diameter
1/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
5 ft
Nominal Size
1/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.009/-0.006 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Type
Standard
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Impact Strength
1.2 ft-lb/in
UV Resistant
No
Water Absorption
0.25 %
Water Absorption Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.2
Friction Rating
Very Slippery
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Grade
Standard
Machinability
100 %
Plastic Density
0.051 lb/cu in
Shape
Rod
Temperature Range
-20 Degrees to 180 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Weight
0.161 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.