Zoro Homepage

Black Acetal Rectangle Stock 12" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-132

  • Zoro # G7280045


product price: $18.19
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-132
Zoro #
G7280045
UPC #
193005325466
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Thickness
1.5 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Resistant To
Wear, Impact, Friction
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Machinability
100 %
Temperature Range
-50 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.172/-0.038 in
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Shape
Rectangular
Friction Coefficient
0.35
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Impact Strength Rating
Poor
Minimum Temperature
-50 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.22 %
Impact Strength
1.1 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Weight
1.4 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.