Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-127

  • Zoro # G7280106


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-127
Zoro #
G7280106
UPC #
193005325435
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Thickness
0.5 in
Width
1.5 in
Length
1 ft
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Standards
UL 94 HB
Tensile Strength
9,100 psi
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Material
Acetal
Durometer
Rockwell M90
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Water Absorption
0.22 %
Impact Strength Rating
Poor
UV Resistant
No
Friction Rating
Slippery
Minimum Temperature
-50 Degrees F
Shape
Rectangular
Machinability
100 %
Maximum Temperature
180 Degrees F
Friction Coefficient
0.35
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Impact Strength
1.1 ft-lb/in
Wear Factor
Excellent
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.025/-0.041 in
Grade
Standard
Plastic Hardness Rating
Hard
Backing Type
No Backing
Shore Hardness
85 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
0.5 lb

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.