Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 12" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-ACB-157

  • Zoro # G7280343


product price: $6.99
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-157
Zoro #
G7280343
UPC #
193005325619
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
12"
Width
2 in
Length
1 ft
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Material
Acetal
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Rating
Slippery
Wear Factor
Excellent
Water Absorption Rating
Good
Shape
Rectangular
Plastic Hardness
Rockwell M90
UV Resistant
No
Machinability
100 %
Plastic Thickness Tolerance
+0.008/-0.01 in
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Friction Coefficient
0.35
Plastic Clarity
Opaque
Impact Strength
1.1 ft-lb/in
Grade
Standard
Minimum Temperature
-50 Degrees F
Backing Type
No Backing
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.2 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.