Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 12" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-159

  • Zoro # G7280413


product price: $9.15
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-159
Zoro #
G7280413
UPC #
193005325633
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Width
2 in
Length
1 ft
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Standards
UL 94 HB
Durometer
Rockwell M90
Material
Acetal
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.067/-0.009 in
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Wear Factor
Excellent
Tensile Strength Rating
Good
Friction Rating
Slippery
UV Resistant
No
Machinability
100 %
Minimum Temperature
-50 Degrees F
Impact Strength Rating
Poor
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Shape
Rectangular
Plastic Clarity
Opaque
Grade
Standard
Water Absorption
0.22 %
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Weight
0.5 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.