Zoro Homepage

Black Acetal Rectangle Stock 12" L x 3" W x 1/8" Thick

  • Mfr # BULK-PS-ACB-223

  • Zoro # G7280438


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-223
Zoro #
G7280438
UPC #
193005325855
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
12"
Length
1 ft
Width
3 in
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Standards
UL 94 HB
Material
Acetal
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Machinability
100 %
Plastic Thickness Tolerance
+0.008/-0.01 in
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Minimum Temperature
-50 Degrees F
Maximum Temperature
180 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Tensile Strength Rating
Good
Friction Coefficient
0.35
Water Absorption
0.22 %
Friction Rating
Slippery
Backing Type
No Backing
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
0.3 lb
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.