Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 24" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-138

  • Zoro # G7280255


product price: $13.99
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-138
Zoro #
G7280255
UPC #
193005325503
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Length
2 ft
Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Material
Acetal
Durometer
Rockwell M90
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Plastic Hardness Rating
Hard
Grade
Standard
Friction Rating
Slippery
Water Absorption
0.22 %
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Minimum Temperature
-50 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M90
Machinability
100 %
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Thickness Tolerance
+0.025/-0.041 in
Wear Factor
Excellent
UV Resistant
No
Water Absorption Rating
Good
Impact Strength
1.1 ft-lb/in
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Friction Coefficient
0.35
Backing Type
No Backing
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
Weight
1 lb
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.