Zoro Homepage

Black Acetal Rectangle Stock 24" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-136

  • Zoro # G7280264


product price: $9.05
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-136
Zoro #
G7280264
UPC #
193005325480
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Thickness
0.25 in
Length
2 ft
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Standards
UL 94 HB
Material
Acetal
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Shape
Rectangular
Impact Strength Rating
Poor
Impact Strength
1.1 ft-lb/in
Wear Factor
Excellent
Friction Rating
Slippery
Water Absorption
0.22 %
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Temperature Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Standard
UV Resistant
No
Machinability
100 %
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.012/-0.02 in
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,400 MPa
Weight
0.5 lb
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.