Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 24" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-ACB-140

  • Zoro # G7280203


product price: $20.79
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-140
Zoro #
G7280203
UPC #
193005325510
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Width
1.5 in
Thickness
0.75 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Material
Acetal
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Plastic Clarity
Opaque
Friction Coefficient
0.35
Plastic Hardness Rating
Hard
Water Absorption
0.22 %
Plastic Thickness Tolerance
+0.115/-0.019 in
Impact Strength Rating
Poor
Minimum Temperature
-50 Degrees F
Maximum Temperature
180 Degrees F
Grade
Standard
UV Resistant
No
Impact Strength
1.1 ft-lb/in
Temperature Range
-50 Degrees to 180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Good
Machinability
100 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M90
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
Weight
1.4 lb
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.