Zoro Homepage

Black Acetal Rectangle Stock 24" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-137

  • Zoro # G7280036


product price: $12.59
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-137
Zoro #
G7280036
UPC #
193005325497
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Thickness
0.375 in
Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Plastic Hardness Rating
Hard
Water Absorption
0.22 %
Plastic Hardness
Rockwell M90
UV Resistant
No
Friction Rating
Slippery
Friction Coefficient
0.35
Plastic Density
0.051 lb/cu in
Grade
Standard
Shape
Rectangular
Water Absorption Rating
Good
Tensile Strength Rating
Good
Minimum Temperature
-50 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength
1.1 ft-lb/in
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.067/-0.009 in
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Flexural Modulus
2,400 MPa
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Weight
0.7 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.