Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 24" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-237

  • Zoro # G7280517


product price: $24.85
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-237
Zoro #
G7280517
UPC #
193005325961
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Length
2 ft
Width
3 in
Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Standards
UL 94 HB
Material
Acetal
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Maximum Temperature
180 Degrees F
Shape
Rectangular
Impact Strength
1.1 ft-lb/in
Water Absorption
0.22 %
Plastic Thickness Tolerance
+0.025/-0.041 in
Plastic Clarity
Opaque
Friction Coefficient
0.35
UV Resistant
No
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Backing Type
No Backing
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
1.9 lb
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.