Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 24" L x 4" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-269

  • Zoro # G7280754


product price: $27.49
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-269
Zoro #
G7280754
UPC #
193005326197
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Thickness
0.375 in
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Resistant To
Wear, Impact, Friction
Material
Acetal
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength Rating
Good
Friction Rating
Slippery
Shape
Rectangular
Impact Strength Rating
Poor
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M90
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Machinability
100 %
Friction Coefficient
0.35
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption
0.22 %
Plastic Thickness Tolerance
+0.067/-0.009 in
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
1.9 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.