Zoro Homepage

Black Acetal Rectangle Stock 4 ft. L, 4 in W

  • Mfr # BULK-PS-ACB-278

  • Zoro # G9145830


product price: $27.25
/ea

Key Features

Material
Acetal
Color
Black
Length
4 ft.
Width
4 in
Tensile Strength (PSI)
8500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-278
Zoro #
G9145830
UPC #
193005326258
Country of Origin
China

Dimensions

Length
4 ft.
Width
4 in
Thickness
0.125 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Plastic Thickness
0.125 in
Plastic Length
4 ft

Details

Item
Rectangle Stock
Material
Acetal
Color
Black
Tensile Strength (PSI)
8500
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rectangular
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-50 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.008/-0.01 in
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Friction Coefficient
0.35
UV Resistant
No
Water Absorption Rating
Good
Tensile Strength Rating
Good
Water Absorption
0.22 %
Plastic Clarity
Opaque
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Weight
1.3 lb
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.