Zoro Homepage

Black Acetal Rectangle Stock 4 ft. L, 4 in W

  • Mfr # BULK-PS-ACB-288

  • Zoro # G9145943


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal
Color
Black
Length
4 ft.
Width
4 in
Tensile Strength (PSI)
8500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-288
Zoro #
G9145943
UPC #
193005347093
Country of Origin
China

Dimensions

Length
4 ft.
Width
4 in
Thickness
2.0 in
Plastic Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
2 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.