Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-149

  • Zoro # G7280185


product price: $27.15
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-149
Zoro #
G7280185
UPC #
193005325572
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Thickness
0.5 in
Width
1.5 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Standards
UL 94 HB
Material
Acetal
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Plastic Thickness Tolerance
+0.025/-0.041 in
Water Absorption Rating
Good
Friction Rating
Slippery
Temperature Range
-50 Degrees to 180 Degrees F
Friction Coefficient
0.35
Shape
Rectangular
Impact Strength Rating
Poor
UV Resistant
No
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Impact Strength
1.1 ft-lb/in
Water Absorption
0.22 %
Wear Factor
Excellent
Machinability
100 %
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Weight
1.9 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.