Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-116

  • Zoro # G7279975


product price: $19.25
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-116
Zoro #
G7279975
UPC #
193005325374
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
48"
Thickness
0.5 in
Width
1 in
Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Durometer
Rockwell M90
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Resistant To
Wear, Impact, Friction
Material
Acetal
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness
Rockwell M90
Water Absorption
0.22 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.025/-0.041 in
Friction Coefficient
0.35
Wear Factor
Excellent
Impact Strength Rating
Poor
Friction Rating
Slippery
Impact Strength
1.1 ft-lb/in
Machinability
100 %
Temperature Range
-50 Degrees to 180 Degrees F
Minimum Temperature
-50 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
90 HRM
Weight
1.3 lb
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.