Zoro Homepage

Black Acetal Rectangle Stock 48" L x 2" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-187

  • Zoro # G7280535


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-187
Zoro #
G7280535
UPC #
193005325831
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Width
2 in
Thickness
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.