Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-ACB-179

  • Zoro # G7280377


product price: $15.85
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-179
Zoro #
G7280377
UPC #
193005325770
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Width
2 in
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Material
Acetal
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption
0.22 %
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.008/-0.01 in
Plastic Density
0.051 lb/cu in
Machinability
100 %
Grade
Standard
Friction Coefficient
0.35
Shape
Rectangular
Friction Rating
Slippery
Minimum Temperature
-50 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
FDA Compliance
Not FDA Compliant
Weight
0.7 lb

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.