Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 3" W x 2" Thick

  • Mfr # BULK-PS-ACB-255

  • Zoro # G7280596


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
3"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-255
Zoro #
G7280596
UPC #
193005326081
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
3"
Plastic Length
48"
Width
3 in
Length
4 ft
Thickness
2.0 in
Nominal Size
3 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Material
Acetal
UV Resistant
No
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.35
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.078/-0.081 in
Impact Strength
1.1 ft-lb/in
Water Absorption
0.22 %
Shape
Rectangular
Plastic Hardness Rating
Hard
Machinability
100 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 180 Degrees F
Backing Type
No Backing
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
FDA Compliance
Not FDA Compliant
Weight
14.7 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.