Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 3" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-247

  • Zoro # G7280709


product price: $40.25
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-247
Zoro #
G7280709
UPC #
193005326036
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
48"
Width
3 in
Length
4 ft
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Tensile Strength
9,100 psi
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Corrosion and Chemical Resistance
Fair
Grade
Standard
Minimum Temperature
-50 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Plastic Thickness Tolerance
+0.067/-0.009 in
Impact Strength
1.1 ft-lb/in
Friction Rating
Slippery
Wear Factor
Excellent
Water Absorption
0.22 %
Temperature Range
-50 Degrees to 180 Degrees F
Friction Coefficient
0.35
Machinability
100 %
Plastic Hardness Rating
Hard
Shape
Rectangular
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
2.8 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.