Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-281

  • Zoro # G7280867


product price: $60.45
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-281
Zoro #
G7280867
UPC #
193005326289
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Thickness
0.5 in
Length
4 ft
Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Resistant To
Wear, Impact, Friction
Material
Acetal
Tensile Strength
9,100 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Machinability
100 %
Wear Factor
Excellent
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.22 %
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.025/-0.041 in
Grade
Standard
Minimum Temperature
-50 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Backing Type
No Backing
Weight
4.9 lb
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.