Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rectangle Stock 48" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-ACB-283

  • Zoro # G7280849


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-283
Zoro #
G7280849
UPC #
193005326296
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
48"
Length
4 ft
Thickness
0.75 in
Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Material
Acetal
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
UV Resistant
No
Friction Rating
Slippery
Water Absorption
0.22 %
Corrosion and Chemical Resistance
Fair
Grade
Standard
Machinability
100 %
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Water Absorption Rating
Good
Friction Coefficient
0.35
Plastic Thickness Tolerance
+0.115/-0.019 in
Impact Strength
1.1 ft-lb/in
Plastic Hardness Rating
Hard
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
7.4 lb
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.