Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Rod Stock 6 ft. L, 3/8" Dia.

  • Mfr # BULK-PR-ACB-5

  • Zoro # G7284717


product price: $18.55
/ea

Key Features

Material
Acetal
Color
Black
Length
6 ft.
Tensile Strength (PSI)
8500
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-5
Zoro #
G7284717
UPC #
193005348533
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
3/8"
Diameter Tolerance
+0.004/-0.000 in
Length Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
6 ft
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 6 ft L
Plastic Diameter Tolerance
+0.037/-0.029 in

Details

Item
Rod Stock
Material
Acetal
Color
Black
Tensile Strength (PSI)
8500
Max. Temp. (F)
240 Degrees F
Type
General Purpose
Standards
UL 94 HB
Min. Temp. (F)
-40 Degrees F
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Minimum Temperature
-50 Degrees F
UV Resistant
No
Plastic Density
0.051 lb/cu in
Water Absorption
0.22 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Good
Temperature Range
-50 Degrees to 240 Degrees F
Shape
Rod
Maximum Temperature
240 Degrees F
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.35
Wear Factor
Excellent
Machinability
100 %
Tensile Strength
9,100 psi
Grade
Standard
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
0.08 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 240 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.