Zoro Homepage

Black Acetal Sheet Stock 24" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-17

  • Zoro # G2422483


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-17
Zoro #
G2422483
UPC #
193005325022
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Thickness
1.500"
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Material
Acetal
Metal Detectable
Not Metal Detectable
Tensile Strength
9,100 psi
Plastic Properties
Wear Material
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Machinability
100 %
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Shape
Rectangle
Tensile Strength Rating
Good
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-50 Degrees F
Plastic Thickness Tolerance
+0.172/-0.038 in
Friction Coefficient
0.35
Water Absorption
0.22 %
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
UV Resistant
No
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption Rating
Good
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Weight
22.1 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Elongation
37 %
Product Form
Sheet
Rockwell Hardness
90 HRM
Shore Hardness
97 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.