Zoro Homepage

Black Acetal Sheet Stock 24" L x 24" W x 2" Thick

  • Mfr # BULK-PS-ACB-27

  • Zoro # G2422368


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-27
Zoro #
G2422368
UPC #
193005325107
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
24"
Thickness
2.000"
Length
24"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Material
Acetal
Metal Detectable
Not Metal Detectable
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Plastic Properties
Wear Material
Standards
UL 94 HB
Water Absorption
0.22 %
Minimum Temperature
-50 Degrees F
Water Absorption Rating
Good
UV Resistant
No
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.35
Backing Type
No Backing
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Machinability
100 %
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.078/-0.081 in
Impact Strength
1.1 ft-lb/in
Plastic Hardness
Rockwell M90
Grade
Standard
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Shape
Square
Corrosion and Chemical Resistance
Fair
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
58.8 lb
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Shore Hardness
97 Shore D
Elongation
37 %
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.