Zoro Homepage

Black Acetal Sheet Stock 24" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-20

  • Zoro # G2422474


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-20
Zoro #
G2422474
UPC #
193005325053
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Thickness
0.375"
Length
24"
Width
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Material
Acetal
Metal Detectable
Not Metal Detectable
Plastic Properties
Wear Material
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Impact Strength
1.1 ft-lb/in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Tensile Strength Rating
Good
Backing Type
No Backing
Plastic Density
0.051 lb/cu in
Machinability
100 %
Friction Coefficient
0.35
Wear Factor
Excellent
Grade
Standard
Water Absorption
0.22 %
Shape
Square
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.067/-0.009 in
UV Resistant
No
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Elongation
37 %
Weight
11.1 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
97 Shore D
Product Form
Sheet

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.