Zoro Homepage

Black Acetal Sheet Stock 48" L x 24" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-40

  • Zoro # G2422675


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-40
Zoro #
G2422675
UPC #
193005325176
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
48"
Thickness
1.500"
Length
48"
Width
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Material
Acetal
Metal Detectable
Not Metal Detectable
Plastic Properties
Wear Material
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-50 Degrees F
Shape
Rectangle
Plastic Hardness
Rockwell M90
Backing Type
No Backing
Impact Strength
1.1 ft-lb/in
Machinability
100 %
UV Resistant
No
Friction Coefficient
0.35
Water Absorption
0.22 %
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.172/-0.038 in
Tensile Strength Rating
Good
Grade
Standard
Friction Rating
Slippery
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Shore Hardness
97 Shore D
Elongation
37 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Weight
88.2 lb
Static-Resistant
Not Static-Resistant
Product Form
Sheet

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.