Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-409

  • Zoro # G4382064


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Acrylic
Color
Black
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-409
Zoro #
G4382064
UPC #
193005003784
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
1 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length
12 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.024 in
Impact Strength
0.3 ft-lb/in
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangular
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Weight
0.13 lb
Fabrication
Cast
Light Transmission
0 %
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.